Beli Tang Ampere Dc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Multi Tang Ampere Mini Digital
    Mulai

    Rp4.899.900

    Multi Tang Ampere Mini Digital
    atribut:
    • Maximum Measuring Conductor Diameter (mm): 30
  2. Hioki Tang Ampere AC Set
    Mulai

    Rp5.999.900

    Hioki Tang Ampere AC Set
    atribut:
    • Alternating Current (A): 1000
    • DC Voltage (V): 600
    • AC Voltage (V): 600
    • Resistance (MΩ): 41.99
    • Maximum Display: 4199 Counts
    • Maximum Measuring Conductor Diameter (mm): 33
    • WxDxH (mm): 54x16x175
  3. FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    Mulai

    Rp18.999.900

    FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlex
    atribut:
    • Direct Current: 1000A
    • Alternating Current: 2500A
    • Resistance: 60kΩ
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter: 127mm (probe)
    • Maximum Display: 10000 counts
    • Voltage (V): 1000 (DC); 1000 (AC)
  4. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  5. KYORITSU Tang Ampere DC Milliamp
    Mulai

    Rp11.999.900

    KYORITSU Tang Ampere DC Milliamp
    atribut:
    • Power Source: R6/LR6 (AA) (1.5V) x4
    • Conductor Size (mm): Max. diameter 6
    • Dimension (LxWxD): 111x61x40 mm (display unit)\n104x34x20 mm (sensor)\n700 mm (sensor cable)
    • DC A: 20/100mA (Auto ranging)\n+/- 0.2%rdg +/- 5dgt (0.00mA - 21.49mA)\n+/- 1.0%rdg +/- 5dgt (21.0mA - 120.0mA)
  6. JTC AC/DC Current Clamp (Tang Ampere)
    Mulai

    Rp3.199.900

    JTC AC/DC Current Clamp (Tang Ampere)
    atribut:
    • Full Length: 173 mm
    • Output: 1m V/A
    • Accuracy: DCA +/- 2% +2A, ACA +/- 3% +2A (50-400Hz)
    • Jaw Opening Capability (mm): 30 mm conductor
    • Safety: IEC 1010-1. IEC1010-2-032, UL CE Approved
  7. monotaro Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    monotaro Clamp Meter (Tang Ampere)
    Deskripsi:
    For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Testing batteries, instruction manual, test leads rod
    • Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
    • AC Voltage (V): 0 To 500 (4 range auto)
    • Resistance (omega): 300/3000 To 2 (2 range auto)
    • DC Voltage (V): 0 To 500 (5 range auto)
    • Display: Display maximum 3200 counts, LCD display and unit symbols
    • Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
    • Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
    • Alternating Current (A): 30/300 To 2 (2 range auto)
    • Clamp Diameter (phi mm): 40
    • Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
    • Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
    • Package Weight (g): 266
  8. TESTO Tang Ampere
    Mulai

    Rp5.099.900

    TESTO Tang Ampere
    Deskripsi:
    -An AC/DC clamp meter.-The jaw opens and closes vertically in this type.-TESTO770-2 and 770-3 can also measure temperature with a separate option.-Suitable for measuring inrush current.
  9. TEKIRO Lineman's Pliers (Tang Jepit)
    Rating:
    98% of 100
    (10)
    Mulai

    Rp41.900

    TEKIRO Lineman's Pliers (Tang Jepit)
    Deskripsi:
    TEKIRO Tang Kombinasi Mini merupakan tang kombinasi berbahan besi chrome vanadium untuk menjepit kawat atau kabel dan gagangnya plastik lapis karet, agar tidak licin. Tang ini memiliki ujung rahang yang bergerigi rapat, untuk menjepit kawat atau kabel. Di tengahnya, bagian yang bergerigi renggang, untuk mengunci mur, serta rahang tajam sebagai pemotong kawat dan kabel, sehingga ideal digunakan untuk melengkapi perkakas Anda.Fungsi : untuk memotong, menjepit, dan mebuka sebuah media dalam bidang teknikMaterial : heat treated alloy stellDimensi : 125mm 15mm 80mm
    atribut:
    • Jaw Profile: Serrated Flat & Curved Pipe Grip with Side Wire Cutter
    • Pliers Type: Combination Pliers
  10. TEKIRO Locking Pliers (Tang Buaya)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp119.900

    TEKIRO Locking Pliers (Tang Buaya)
    Deskripsi:
    TEKIRO TANG BUAYA LURUS 7 INCH biasa dilengkapi dengan pengunci obyek yang dioperasikan dengan cara memuntir pada bagian ujung tangkainya. Fungsi dari tang ini adalah untuk menjepit suatu baut dan mur.Fungsi : mengunci baut atau murMaterial : Chrome Vanadiumdipergunakan untuk pekerjaan menjepit / menggigit objek dengan cengkraman yang sangat kuat layaknya kekuatan gigitan buaya yang sangat kencang dan sulit dilepaskan.Ukuran panjang 7" inch atau sekitar 177 mm dengan lebar 54 mm.Bahan Besi yang sudah disepuh dan Anti Karat.Pabrikasi dengan metoda 'Drop Forging' untuk meningkatkan kekerasan kunci.Silver Matt Fully Polish Finishing.Produk ini sangat berkualitas dan presisi.
    atribut:
    • Dimension 3 (mm): 12
    • Jaw Material: Chrome Vanadium
    • Pliers Type: Locking Pliers
  11. TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp48.900

    TEKIRO Snap Ring Pliers (Tang Jepit Snap Ring)
    Deskripsi:
    Tekiro Tang Snap Ring EB [5 Inch] merupakan tang berbahan berkualitas tinggi yang dapat digunakan untuk memudahkan Anda dalam pekerjaan otomotif, untuk memegang, memotong, melepas dan memasang komponen. Tang ini dirancang awet, kuat, dan tahan lama. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman Tang tidak sekuat cengkrama Kunci Pas dan kunci kunci yang lainnya. Tang terbuat dari baja tensil tinggi sehingga Tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa Tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO TANG SNAP RING 5 INCH EB merupakan tang berkualitas tinggi yang dapat digunakan untuk memudahkan dalam pekerjaan otomotif, untuk memegang, memotong serta melepas komponen. Tang ini juga dapat digunakan untuk melonggarkan dan mengencangkan mur dan baut. terbuat dari baja tensil tinggi sehingga tang sangat kuat.Fungsi : untuk menarik bantalan kecilMaterial : highh carbon steelDimensi : 125mm 70mm 20mm
  12. Custom Tang Ampere Full Auto Flexible
    Mulai

    Rp4.899.900

    Custom Tang Ampere Full Auto Flexible
    Deskripsi:
    -The shape of the cable changes flexibly, enabling easy measurement even in narrow places.-A hand grip style that allows firm grip is being employed.
    atribut:
    • Alternating Current (A): 3000
    • Detection Method: True Effective Value Rectification (RMS)
    • Max Measurement Conductor Diameter (mm): 120
    • Maximum Display: 6000 counts
  13. TRUSCO Tang Ampere
    Mulai

    Rp2.799.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  14. TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp38.900

    TEKIRO Long Nose Pliers (Tang Jepit Lancip)
    Deskripsi:
    TEKIRO TANG LANCIP MINI (N - R) /TANG LANCIPTEKIRO Tang Lancip Mini merupakan tang lancip berbahan besi yang didesain ergonomic dengan handle anti slip. Tang lancip digunakan untuk menjepit dan memotong sebuah media dengan kepala yang panjang dan meruncing kedepan. Dilengkapi dengan pemotong sebuah media yang sangat kuat untuk memotong kawat, kabel, dan lainnya.Fungsi : untuk memegang benda kerja yang kecil, membuat mata sambungan Material : heat treated alloy stell
    atribut:
    • Jaw Profile: Straight Serrated Long Nose with Side Wire Cutter
    • Pliers Type: Long Nose Pliers
  15. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  16. TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp41.900

    TEKIRO Diagonal Cutting Pliers (Tang Potong)
    Deskripsi:
    TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
Daftar Harga Tang Ampere Dc Terbaru November 2026
Sanwa Instrument Tang AmpereRp2.499.900
Sanwa Instrument Tang Ampere DigitalRp1.299.900
Multi Tang Ampere Mini DigitalRp4.899.900
Hioki Tang Ampere AC SetRp5.999.900
Hioki Tang Ampere AC/DCRp8.499.900
KRISBOW Clamp Meter (Tang Ampere)Rp849.900
FLUKE Tang Ampere Remote Display True-RMS AC/DC dengan iFlexRp18.999.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Tang Ampere DC MilliampRp11.999.900
JTC AC/DC Current Clamp (Tang Ampere)Rp3.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)